missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Purifier Logic+ Class II Type A2 Biosafety Cabinet with 12 in. Sash Opening
Purifier Logic+ Class II Type A2 Biosafety Cabinet with 12 in. Sash Opening creates a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.
$25079.60 - $34106.65
Specifications
Description | Class II Type A2 Biosafety Cabinet |
---|---|
Certifications/Compliance | NSF/ANSI Standard 49, UL Standard 61010-1, CAN/CSA 22.2 No. 61010-1, CE Conformity Marking (230 V models), ISO 5 conditions, ISO 14644-1 and 2, ADA-compliant operation |
Chamber Material | Stainless Steel |
Model | Logic+ A2 12 |
Outlets | 2 |
Catalog Number | Mfr. No. | Width (English) Exterior | Plug Type | Electrical Requirements | Includes | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) Exterior | Plug Type | Electrical Requirements | Includes | Price | Quantity | ||
302420001
|
Labconco™
302420001 |
54.3 in. | North America | 115 V, 50/60 Hz, 12 A | Biosafety Cabinet Only |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302420011
|
Labconco™
302420011 |
54.3 in. | North America | 230 V, 50/60 Hz, 6 A | Biosafety Cabinet Only |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302420101
|
Labconco™
302420101 |
54.3 in. | North America | 115 V, 50/60 Hz, 12 A | Base Stand |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302420111
|
Labconco™
302420111 |
54.3 in. | North America | 230 V, 50/60 Hz, 6 A | Base Stand |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302421001
|
Labconco™
302421001 |
54.3 in. | North America | 115 V, 50/60 Hz, 12 A | Accessory Pk. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302421011
|
Labconco™
302421011 |
54.3 in. | North America | 230 V, 50/60 Hz, 6 A | Accessory Pk. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302421101
|
Labconco™
302421101 |
54.3 in. | North America | 115 V, 50/60 Hz, 12 A | Base Stand, Accessory Pk. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302421111
|
Labconco™
302421111 |
54.3 in. | North America | 230 V, 50/60 Hz, 6 A | Base Stand, Accessory Pk. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302520001
|
Labconco™
302520001 |
66.3 in. | North America | 115 V, 50/60 Hz, 12 A | Biosafety Cabinet Only |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302520011
|
Labconco™
302520011 |
66.3 in. | North America | 230 V, 50/60 Hz, 6 A | Biosafety Cabinet Only |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302520101
|
Labconco™
302520101 |
66.3 in. | North America | 115 V, 50/60 Hz, 12 A | Base Stand |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302520111
|
Labconco™
302520111 |
66.3 in. | North America | 230 V, 50/60 Hz, 6 A | Base Stand |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302521001
|
Labconco™
302521001 |
66.3 in. | North America | 115 V, 50/60 Hz, 12 A | Accessory Pk. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302521011
|
Labconco™
302521011 |
66.3 in. | North America | 230 V, 50/60 Hz, 6 A | Accessory Pk. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302521101
|
Labconco™
302521101 |
66.3 in. | North America | 115 V, 50/60 Hz, 12 A | Base Stand, Accessory Pk. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302521111
|
Labconco™
302521111 |
66.3 in. | North America | 230 V, 50/60 Hz, 6 A | Base Stand, Accessory Pk. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302620001
|
Labconco™
302620001 |
78.3 in. | North America | 115 V, 50/60 Hz, 12 A | Biosafety Cabinet Only |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302620011
|
Labconco™
302620011 |
78.3 in. | North America | 230 V, 50/60 Hz, 6 A | Biosafety Cabinet Only |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302620101
|
Labconco™
302620101 |
78.3 in. | North America | 115 V, 50/60 Hz, 12 A | Base Stand |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302620111
|
Labconco™
302620111 |
78.3 in. | North America | 230 V, 50/60 Hz, 6 A | Base Stand |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302621001
|
Labconco™
302621001 |
78.3 in. | North America | 115 V, 50/60 Hz, 12 A | Accessory Pk. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302621011
|
Labconco™
302621011 |
78.3 in. | North America | 230 V, 50/60 Hz, 6 A | Accessory Pk. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302621101
|
Labconco™
302621101 |
78.3 in. | North America | 115 V, 50/60 Hz, 12 A | Base Stand, Accessory Pk. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
302621111
|
Labconco™
302621111 |
78.3 in. | North America | 230 V, 50/60 Hz, 6 A | Base Stand, Accessory Pk. |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Purifier Logic+ Class II A2 Biosafety Cabinets provide personnel, product and environmental protection and are suitable for work in all biosafety levels
- Designed to discharge HEPA-filtered exhaust air directly into the laboratory, or into an exhaust system through the optional Canopy Connection
- Some models have base stands and/or an Accessory Package (UV light, service fixture(s) and Vacu-Pass™ Cord and Cable Portal) included
- Inclination™ Technology Suite that includes MyLogic™ operating system with eye-level color display, 10° angled sash, patented curved air grille with built in armrest, plus fully accessible controls, outlets, and fixtures
- MyLogic is easy to use, displaying the BSC's status with clear messaging and graphics that notify users of filter life, alerts, and alarms
- Energy-efficient ECM blower powered by Labconco’s exclusive Constant Airflow Profile™ (CAP) technology
Specifications
Class II Type A2 Biosafety Cabinet | |
Stainless Steel | |
2 | |
2 | |
0.9999 | |
Powder Coated Steel | |
12 in. | |
61.8 in. | |
81.3 cm |
NSF/ANSI Standard 49, UL Standard 61010-1, CAN/CSA 22.2 No. 61010-1, CE Conformity Marking (230 V models), ISO 5 conditions, ISO 14644-1 and 2, ADA-compliant operation | |
Logic+ A2 12 | |
North America | |
Full-color LCD | |
HEPA | |
LED | |
5 Years | |
157.0 cm |