missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ PuriCare™ Biosafety Procedure Station, 4 ft. Width, 12 in. Sash

The Labconco™ PuriCare™ Procedure Station, a specialized Class II, Type A2 BSC, creates a particulate-free environment for small animal research activities such as cage changing, weighing, anesthesia delivery and surgical procedures.

Specifications

Certifications/Compliance NSF International, ETL, UL, CAN/CSA C22.2, CE Conformity Marking, ADA
Dimensions (L x W x H) Exterior 31.2 x 54.3 x 63.7 in.
For Use With Base stand highly recommended. Canopy may be required depending on operation.
For Use With (Application) Small animal research, cage changing, weighing, anesthesia delivery, surgical procedures
Sash Opening 12 in.
View More Specs

Products 2
Catalog Number Mfr. No. Electrical Requirements Plug Type Lighting Includes Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Plug Type Lighting Includes Price Quantity  
31-242-0000 View Documents Labconco™
LCN312420000
115V 60 Hz North America, 115 volts (15 amps) Fluorescent N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
31-242-1000 View Documents Labconco™
LCN312421000
115V 60 Hz North America, 115 volts (15 amps) Fluorescent, UV Options Package with 254 nm UV lamp, ADA-compliant service fixture(s) with ball-type valve(s) and quarter turn handle, and NSF-approved Vacu-Pass Cord & Cable Portal. N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Glacier white powder-coated steel exterior
  • Bright, 90-100 footcandle, glare-free fluorescent lighting located outside the contaminated work area
  • Interior-mounted, line-of-sight LCD information center
  • Alerts warn when filter life diminishes to 20% and 0%
  • Electronically Commutated Motors (ECM)
  • Constant Airflow Profile™ (CAP) Technology airflow monitoring system communicates with ECM to deliver the precise volume of air as required and automatically adjust as filters load
  • Contain-Air™ Negative Pressure Channel
  • Two electrical duplex receptacles (single outlets on 230V models) with ground fault interruption (115 volt models) and flush-mounted stainless steel splash covers with dampened hinges
  • 22.6 in. (57cm) sash opening and 27.0 in. (69cm) viewing height
  • Curved stainless steel inlet grille with Reserve-Air™ Secondary Airflow Slots
  • Radiused type 304 stainless steel interior and removable, seamless, dished work surface with lift out knobs
  • Nominal inflow velocity of 105 feet per minute (fpm)
  • Nominal downflow velocity of 60 fpm on models with 12 in. sash opening
  • Built-in Options Package (on select models) includes: 254 nm UV lamp, ADA-compliant service fixture(s) with ball-type valve(s) and quarter turn handle, and NSF-approved Vacu-Pass Cord & Cable Portal
  • Removable towel catch with washable screen-type prefilter
  • Fully-closing, clear 1/4 in. tempered safety glass sash with two sash handles and 10° slope
  • Smart-Start™ System allows the user to program start up and shut down operations
  • Night-Smart™ System idles the blower when the sash is fully closed
  • Built-in interval or elapsed timer for experiment monitoring, fluorescent light or UV light control (on models with UV light)
  • Intrinsically-safe negative pressure design
  • Electronic security lock (optional activation) that requires code to operate the cabinet
  • ADA-compliant touchpad control
  • Class 5 conditions per ISO 14644-1 and 2 (formerly Class 100)
  • Supply and exhaust 99.99% efficient HEPA filters
  • Full five year warranty on parts and service (excluding filters)

Certifications

99.99% efficient HEPA filters

Compliance

ADA, ISO Class 5

Warranty

Full five year warranty on parts and service (excluding filters)

Specifications

Specifications

NSF International, ETL, UL, CAN/CSA C22.2, CE Conformity Marking, ADA
Base stand highly recommended. Canopy may be required depending on operation.
12 in.
5 years on parts and service only (excludes filters)
31.2 x 54.3 x 63.7 in.
Small animal research, cage changing, weighing, anesthesia delivery, surgical procedures
30.48cm