missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Purus™ PureTouch Nylon Glove Liners: PROMO

Comfortable barrier reduces perspiration, wicks moisture and prevents skin irritation while limiting wear and tear on gloves

Manufacturer:  Purus™ GLFFLPM

 View more versions of this product

Catalog No. 19-125-915PM



Description

Description

For use under latex, nitrile, PVC, or any exam glove

  • Low-lint, 100%15 denier nylon composition
  • Sturdy and launderable for reuse
  • Basic weight: 21.5g/pair ± 10%
  • Thickness: 2mm ± 10%
  • Surface Resistivity: 1 x 109 ± 10% ohms/square
Specifications

Specifications

ISO 9002, ASTM AQL 1.5
For use under Latex, Nitrile, PVC, and all exam gloves
Nylon
2mm
No
Prevents skin irritation without diminishing tactile sensitivity, reduces perspiration and wicks moisture during extended use
Large
Full glove liner
Documents
Promotions

Promotions