Please login to your online account to display your discounted pricing

Whatman™ Puradisc Syringe Filters, Nonsterile: PROMO OFFER


Low hold-up volume—less than 0.1mL with air purge

Manufacturer: whatman™  67852502PM

 View more versions of this product

Catalog No. 05713399PM

  • / Pack of 200 Each
 

Description & Specifications

Specifications

Housing Material Polypropylene
Pore Size 0.2μm
Inlet Style female Luer-Lok
Outlet Style male Luer slip
Type Syringe Filter
Quantity 200/pk.
Diameter (Metric) 25mm
Material Polytetrafluoroethylene (PTFE)
Applications For HPLC, TLC, and GC sample clarification; HPLC solvent filtration