missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Puradisc PVDF Syringe Filters: Nonsterile
Designed for high tensile strength, high solvent resistance, and low protein binding. Cytiva Whatman™ Puradisc PVDF Syringe Filters: Nonsterile are well-suited for biomedical filtration, sterilization filtration, and HPLC sample preparation.
$346.00 - $3227.40
Specifications
Material | PVDF |
---|---|
Sterility | Non-sterile |
Filtration Area | 4.2 cm2 |
Housing Material | Pigment Free Polypropylene (PP) |
Inlet Style | Female luer lock |
Catalog Number | Mfr. No. | Pore Size | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Quantity | Price | Quantity | ||||
09-806-108
|
Cytiva
67472504 |
0.45 μm | 200 Pieces |
Pack of 200 Each for $992.00
|
|
||||
09-302-117
|
Cytiva
67472502 |
0.2 μm | 200 Pieces |
Pack of 200 Each for $992.00
|
|
||||
09-927-760
|
Cytiva
67462504 |
0.45 μm | 50 Pieces |
Pack of 50 Each for $346.00
|
|
||||
09-302-114
|
Cytiva
67462502 |
0.2 μm | 50 Pieces |
Pack of 50 Each for $370.00
|
|
||||
09-806-107
|
Cytiva
67492504 |
0.45 μm | 1000 Pieces |
Pack of 1000 Each for $3,227.40
|
|
||||
Description
- Manufactured from Polyvinylidene Difluoride (PVDF)
- Autoclavable
- Nonsterile
- Includes Female Luer Lock inlet and Male Luer outlet
Specifications
PVDF | |
4.2 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
22.9 x 28.4 mm |
Non-sterile | |
Pigment Free Polypropylene (PP) | |
Male luer | |
Up to 100 mL | |
25 mm |