missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Puradisc Nylon Syringe Filters: Nonsterile
Caters to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Whatman™ Puradisc Nylon Syringe Filters: Nonsterile are resistant to a range of organic solvents and suitable for use with high pH samples.
Supplier: Cytiva 67512510
Description
Caters to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Whatman™ Puradisc Nylon Syringe Filters: Nonsterile are resistant to a range of organic solvents and suitable for use with high pH samples.
- For filtering aqueous or solvent-based solutions, HPLC, TLC, and GC sampling
- Hydrophilic, flexible, tear-resistant, and autoclavable.
- Membrane made of nylon
- Nonsterile
Specifications
Puradisc 25 mm Nylon Syringe Filter, 1.0 μm (200 pcs) | |
1.0 μm | |
4.2 cm2 | |
Pigment Free Polypropylene (PP) | |
Male luer | |
200 Pieces | |
Up to 100 mL | |
25 mm |
Nylon | |
Non-sterile | |
For aqueous or solvent-based solutions, HPLC, TLC, GC sampling | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
22.9 x 28.4 mm |