Please login to your online account to display your discounted pricing

Whatman™ Puradisc 4mm PTFE Syringe Filters

Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 4mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.

$344.48 - $1,500.70

Specifications

Diameter (Metric) 4mm
Material Polytetrafluoroethylene (PTFE)
Housing Material Pigment-free Polypropylene
Volume (Metric) Up to 2mL
View More Specs
Products
Catalog Number Mfr. No. Pore Size Quantity Price Quantity    

09-911-3

 
whatman™
WHT67830402
0.2μm 500Pack Pack of 500 Each for $1,500.70

09-911-5

 
whatman™
WHT67840402
0.2μm 100Pack Pack of 100 Each for $344.48

09-911-7

 
whatman™
WHT67830404
0.45μm 500Pack Pack of 500 Each for $1,500.70
Description & Specifications

Specifications

Diameter (Metric) 4mm
Material Polytetrafluoroethylene (PTFE)
Housing Material Pigment-free Polypropylene
Volume (Metric) Up to 2mL

>

  • Excellent resistance to all organic solvents
  • Polypropylene-housed filters
  • Female Luer Lock intlet
  • Male Luer outlet
  • Nonsterile
  • Autoclavable
  • For samples up to 2mL
  • Filter area: 0.2cm2
  • Hold-up volume (with air purge) of <10μL

Not recommended for aqueous samples.