missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Puradisc™ 4mm Sterile Syringe Filters
Designed for aqueous and organic solutions containing high debris levels. Whatman™ Puradisc DpPP Syringe Filters: Nonsterile tolerates high heat and mechanical stress.
Supplier: Cytiva 67910402
Description
- Diameter: 4mm
- Sample volume up to 2mL
- Low hold-up volume <10μl ensures maximum sample recovery
- Tube-tip format (optional)
- Wide sample compatibility
- Choice of membrane or glass microfiber filter media
Applications:
- HPLC samples containing low solid content - filtration will improve column life
- CE (Capillary Electrophoresis) samples - filtration will eliminate spurious peaks
- Sterile filtration of low volume samples
- UV/Vis samples - filter directly into cuvette using tube tip
- Refractometry - filter samples to prevent damage to instrument optics and improve accuracy of results
- Minimize nonspecific binding to membrane (due to small membrane size)
Specifications
Puradisc 4 mm Polyvinylidene Difluoride Syringe Filter, sterile, 0.2 μm (50 pcs) | |
0.2 μm | |
0.2 cm2 | |
Pigment Free Polypropylene (PP) | |
Male luer | |
Syringe Filter | |
4 mm |
PVDF | |
Sterile | |
<10 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 2 mL |