missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Pulley on Rod
For use with the inclined plane, sonometer, or other similar apparatus.
Supplier: Fisher Science Education 087
Description
- 1.5 in. dia. (3.8cm) plastic pulley mounted on a 5.4 in. (13.5cm) rod measuring
- Steel cone bearings
- Shaft diameter: 0.32 in. (0.8cm)
Specifications
Pulley on Rod | |
Plastic | |
Inclined plane, sonometer/other similar apparatus | |
Steel cone bearings |