Please login to your online account to display your discounted pricing

Labconco™ Protector™ Echo™ Filtered Benchtop Fume Hoods: 4 ft. Width


Adaptable fully-featured fume hood with Neutrodine™ filtration technology

Manufacturer: labconco™  LCN181410002

 View more versions of this product

Catalog No. 13-118-306

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Product Type Fume Hood
Depth (English) 37.7 in.
Hertz 50/60Hz
Voltage 100-115V
Depth (Metric) 95.8cm
Weight (English) 570 lb.
Weight (Metric) 258.5kg
Amperage 10Amp
Includes Side windows, integral blower, 2 service fixtures, 1 electrical duplex
Lighting Fluorescent
Height Overall (English) 66 in.
Width (English) 48 in.
Width (Metric) 121.9cm
Height Overall (Metric) 167.6cm

  • Neutrodine™ filtration technology offers comprehensive molecular filtration
  • Adaptable fully-featured fume hood that requires no ducting
  • Uses Erlab™'s GFH Filtration Technology and Neutrodine filters to work safely with broader range of chemicals than ductless enclosures
  • Optional gGuard™ communication software offers realtime monitoring
  • Data such as usage authorization, filter saturation detection, sash position and temperature may be observed and managed from remote location
  • Include fiberglass panelized liner with optional side windows, or with optional side and back windows
  • Conserves energy and overhead
  • Nominal Width: 1.21m (4 ft.)

AFNOR NF-X, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, SEFA 8 (Cabinet Surface Finish), SEFA 9, UL 61010