Please login to your online account to display your discounted pricing

Labconco™ Fume Hood Accessory, SpillStopper™ Work Surface


SpillStopper Work Surface is designed for protecting your Labconco Protector™ Echo Filtered, Airo Filtered or XL Fume Hood from accidental spills.

Manufacturer: labconco™  LCN9501511

 View more versions of this product

Catalog No. 10-369-285

  • / Each
 

Description & Specifications

Specifications

Width (Metric) Cabinet 152.4cm
Depth (English) Cutout 0.4 in.
Depth (Metric) Cabinet 91.4cm
Depth (English) Cabinet 36 in.
Width (English) Cabinet 60 in.
Depth (Metric) Cutout 1.0cm
For Use With (Equipment) 5 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood
Material Corrosion-resistant epoxy resin
Product Type Cutout: Left and right rear
Thickness (Metric) 3.2cm
Thickness (English) 1.25 in.
Weight (English) 160 lb.
Weight (Metric) 73kg

  • Molded from special formulation of corrosion-resistant epoxy resin
  • Dished surface to contain spills
  • Contoured to conform to interior liner of Protector Echo, Airo and XL hoods
  • Pre-drilled 5.8cm (1.5 in.) diameter holes for venting
  • Pre-drilled 6.4cm (2.5 in.) for plumbing pass-through
  • Front edge has large radius to aerodynamically direct airflow into hood
  • May be ordered with a pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
  • Cupsink sold separately