missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Fume Hood Accessory, SpillStopper™ Work Surface
SpillStopper Work Surface is designed for protecting your Labconco Protector™ Echo Filtered, Airo Filtered or XL Fume Hood from accidental spills.
Supplier: Labconco™ 9501502
Description
- Molded from special formulation of corrosion-resistant epoxy resin
- Dished surface to contain spills
- Contoured to conform to interior liner of Protector Echo, Airo and XL hoods
- Pre-drilled 5.8cm (1.5 in.) diameter holes for venting
- Pre-drilled 6.4cm (2.5 in.) for plumbing pass-through
- Front edge has large radius to aerodynamically direct airflow into hood
- May be ordered with a pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
- Cupsink sold separately
Cupsink cutouts are not for use with Protector Solvent Storage Cabinets
Specifications
5 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood | |
160 lb. | |
0.4 in. | |
Right Side (Cutout) | |
152.4 cm | |
36 in. | |
60 in. |
1.25 in. | |
73 Kg | |
1.0 cm | |
Corrosion-resistant Epoxy Resin | |
91.4 cm | |
3.2 cm |