Please login to your online account to display your discounted pricing

Labconco™ Fume Hood Accessory, SpillStopper™ Work Surface


SpillStopper Work Surface is designed for protecting your Labconco Protector™ Echo Filtered, Airo Filtered or XL Fume Hood from accidental spills.

Manufacturer: labconco™  LCN9501821

 View more versions of this product

Catalog No. 10-369-306

  • / Each
 

Description & Specifications

Specifications

Width (Metric) Cabinet 243.8cm
Depth (English) Cutout 0.4 in.
Depth (Metric) Cutout 1.0cm
Depth (Metric) Cabinet 91.4cm
For Use With (Equipment) 8 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood
Thickness (Metric) 3.2cm
Thickness (English) 1.25 in.
Weight (English) 250 lb.
Depth (English) Cabinet 36 in.
Weight (Metric) 113kg
Width (English) Cabinet 96 in.
Material Corrosion-resistant epoxy resin
Product Type Left side and right rear

  • Molded from special formulation of corrosion-resistant epoxy resin
  • Dished surface to contain spills
  • Contoured to conform to interior liner of Protector Echo, Airo and XL hoods
  • Pre-drilled 5.8cm (1.5 in.) diameter holes for venting
  • Pre-drilled 6.4cm (2.5 in.) for plumbing pass-through
  • Front edge has large radius to aerodynamically direct airflow into hood
  • May be ordered with a pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
  • Cupsink sold separately

Cupsink cutouts are not for use with Protector Solvent Storage Cabinets