Please login to your online account to display your discounted pricing

Labconco™ Fume Hood Accessory, SpillStopper™ Work Surface


SpillStopper Work Surface is designed for protecting your Labconco Protector™ Echo Filtered, Airo Filtered or XL Fume Hood from accidental spills.

Manufacturer: labconco™  LCN9501401

 View more versions of this product

Catalog No. 10-369-273

  • / Each
 

Description & Specifications

Specifications

Depth (English) Cabinet 36 in.
Depth (English) Cutout 0.4 in.
Depth (Metric) Cutout 1.0cm
Depth (Metric) Cabinet 91.4cm
For Use With (Equipment) 4 ft. Protector Echo Filtered, Airo Filtered or XL Fume Hood
Material Corrosion-resistant epoxy resin
Product Type Cutout: Right rear
Thickness (Metric) 3.2cm
Thickness (English) 1.25 in.
Weight (English) 120 lb.
Weight (Metric) 54kg
Width (English) Cabinet 48 in.
Width (Metric) Cabinet 121.9cm

  • Molded from special formulation of corrosion-resistant epoxy resin
  • Dished surface to contain spills
  • Contoured to conform to interior liner of Protector Echo, Airo and XL hoods
  • Pre-drilled 5.8cm (1.5 in.) diameter holes for venting
  • Pre-drilled 6.4cm (2.5 in.) for plumbing pass-through
  • Front edge has large radius to aerodynamically direct airflow into hood
  • May be ordered with a pre-cut 15.2 x 7.6cm (6 x 3 in.) oval cupsink cutout(s) in left rear, right rear, left side, or right side
  • Cupsink sold separately