Please login to your online account to display your discounted pricing

Thermo Scientific™ ProSwift™ SAX-1S LC Columns


For fast, high-resolution separation and purification of proteins by ion-exchange using the quaternary amine stationary phase, use Thermo Scientific™ ProSwift™ SAX-1S LC Columns.

Manufacturer: thermo scientific™  068459

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. DX068459

  • / Each
 

Description & Specifications

Specifications

Column Format Analytical Column
Diameter (Metric) 1mm
Max. Pressure 2000psi
Column Type Ion Exchange
Temperature 70°C
Surface Area -
Pore Size -
USP Type N/A
Technique Protein
Particle Size Monolith
pH 2 to 12
Type Analytical Column
Endcapped -
Packing Material Monolithic polymer
Carbon Load -
Stationary Phase Quaternary amine
Flow Rate 0.05 to 0.25mL/min.
Length (Metric) 50mm

Quickly purify proteins by ion-exchange using the quaternary amine stationary phase of Thermo Scientific™ ProSwift™ SAX-1S LC Columns. These monolith ion-exchange columns deliver the outstanding resolving power of nonporous media combined with the high capacity of conventional porous media. They offer excellent separations using fast gradients at low and high flow rates, which improve productivity. Durable and robust, these columns exhibit stability and reproducibility even after hundreds of runs.

Each monolith is a single cylindrical, polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size. These large channels combined with the monolith’s nonporous surfaces provide fast mass-transfer, high-resolution and fast protein separations. The unique globular morphology of the polymer medium provides its high capacity.
 
Column Diversity
  • Offered in 4.6×50mm format for biomolecule separations or 1.0×50mm format for high-resolution microanalytical biomolecule separations
Unique Suitability for the Separation of Proteins
  • High loading capacity
  • Fast analysis
  • Wide range of operational flow rates
  • Excellent stability over a wide pH range
  • Outstanding reproducibility and ruggedness
  • High throughput and improved productivity