Please login to your online account to display your discounted pricing

Thermo Scientific ProSwift™ WAX-1S LC Columns


For fast, high-resolution separation and purification of proteins by ion-exchange using the tertiary amine stationary phase, use Thermo Scientific™ ProSwift™ WAX-1S LC Columns.

Manufacturer: thermo scientific  066642

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. DX066642

  • / Each
 

Description & Specifications

Specifications

Column Type Ion Exchange
Type Analytical Column
Carbon Load -
USP Type N/A
Endcapped -
Flow Rate 0.05 to 0.25mL/min.
Max. Pressure 2000psi
Packing Material Monolithic polymer
Particle Size Monolith
Temperature 60°C
Pore Size -
pH 2 to 12
Stationary Phase Tertiary amine
Surface Area -
Length (Metric) 50mm
Technique Protein
Column Format Analytical Column
Diameter (Metric) 1mm

Quickly purify proteins by ion-exchange using the tertiary amine stationary phase of Thermo Scientific™ ProSwift™ WAX-1S LC Columns. These monolith ion-exchange columns deliver the outstanding resolving power of nonporous media combined with the high capacity of conventional porous media. They offer excellent separations using fast gradients at low and high flow rates, which improve productivity. Durable and robust, these columns exhibit stability and reproducibility even after hundreds of runs.

Each monolith is a single cylindrical, polymer rod containing an uninterrupted, interconnected network of flow-through channels of a specific pore size. These large channels combined with the monolith’s nonporous surfaces provide fast mass-transfer, high-resolution and fast protein separations. The unique globular morphology of the polymer medium provides its high capacity.
 
Column Diversity
  • Offered in 4.6×50mm format for biomolecule separations or 1.0×50mm format for high-resolution microanalytical biomolecule separations
Unique Suitability for the Separation of Proteins
  • High loading capacity
  • Fast analysis
  • Wide range of operational flow rates
  • Excellent stability over a wide pH range
  • Outstanding reproducibility and ruggedness
  • High throughput and improved productivity