missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Prospenser Bottle-Top Dispenser
High quality bottletop dispensers with superior chemical resistance. Sartorius Prospenser Bottle-top Dispenser is safe, convenient and customizable, making it ideal for a wide range of dispensing needs.
Supplier: Sartorius LH723060
Description
- High chemical and thermal resistance due to ceramic piston, glass cylinder, and highly resistant fluoroplastic parts
- Incremental volume setting ensures accurate and repeatable results
- Smooth and light to operate
- Easy to attach aspiration tube with secure threaded connection
- User-replaceable valves
- Fully autoclavable
Specifications
- Autoclavability: Fully autoclavable (121°C, 20 min., 1 bar/100 kPa)
- Threaded Bottle Fitting: A32
- Length: 143mm (5mL)
- Bottle Adapters Included: A28, S40, A45
- Weight: 200g (5mL)
Materials
- Piston: Highly pure AI2O3-ceramic (99.7%)
- Cylinder: Borosilicate glass 3.3
- Valve block: Halar (ECTFE)
- Valve ball: Borosilicate glass 3.3
- Valve seat: Borosilicate glass 3.3
- Valve spring: Hastelloy (99.7%)
Storage
Store at 0° to 40°C
Warranty
Two years
Specifications
Prospenser Bottletop Dispenser | |
0.2 to 1 mL | |
0.05 mL | |
143 mm (5 mL) |
Autoclavable | |
A28, S40, A45 Bottle adapters | |
2 Years |