missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Prospenser Bottle-top Dispenser

High quality bottletop dispensers with superior chemical resistance. Sartorius Prospenser Bottle-top Dispenser is safe, convenient and customizable, making it ideal for a wide range of dispensing needs.

Manufacturer:  Sartorius™ LH723062

 View more versions of this product

Catalog No. 14-577-823



Description

Description

  • High chemical and thermal resistance due to ceramic piston, glass cylinder, and highly resistant fluoroplastic parts
  • Incremental volume setting ensures accurate and repeatable results
  • Smooth and light to operate
  • Easy to attach aspiration tube with secure threaded connection
  • User-replaceable valves
  • Fully autoclavable
  • Available in volume range from 0.2 to 60mL

Specifications

  • Autoclavability: Fully autoclavable (121°C, 20 min., 1 bar/100 kPa)
  • Threaded Bottle Fitting: A32
  • Length: 143mm (5mL)
  • Bottle Adapters Included: A28, S40, A45
  • Weight: 200g (5mL)

Materials

  • Piston: Highly pure AI2O3-ceramic (99.7%)
  • Cylinder: Borosilicate glass 3.3
  • Valve block: Halar (ECTFE)
  • Valve ball: Borosilicate glass 3.3
  • Valve seat: Borosilicate glass 3.3
  • Valve spring: Hastelloy (99.7%)

Storage

Store at 0° to 40°C

Warranty

Two years

Specifications

Specifications

Autoclavable
1 to 5 mL
A28, S40, A45 Bottle adapters
Two years
Prospenser Bottletop Dispenser
0.10 mL
143 mm (5 mL)
Documents