missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Propper White Autoclave Indicator Tape
Color change eliminates the guesswork
Manufacturer: Propper 26800607
Description
Convenient color change eliminates the usual guesswork.
- For use in steam sterilization applications
- No need for interpretation—sensitive ink on white stripes turns dark to indicate that pack has been processed
- Specially formulated universal adhesive provides secure bonding with fabric and nonwoven wraps, paper, metal, and glass
- Tape removes easily without any traces of residue
Specifications
Autoclavable | |
White | |
55 m | |
36/Cs. | |
180 ft. | |
25 mm |
Pressure-sensitive | |
Steam Sterilization | |
Crepe Paper | |
Tape | |
1 in. |