Please login to your online account to display your discounted pricing

Propellers for ServoDyne™ Electronic Mixers


Three-bladed propeller for general purpose mixing

Manufacturer: cole parmer inst co  0455245

 View more versions of this product

Catalog No. 13-200-283

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) ServoDyne™ electronic mixer
Diameter (Metric) 3.8cm
Bore Size (English) 0.31 in.
Diameter (English) 1.5 in.
Type Three Bladed Propeller
Bore Size (Metric) 0.78cm
For Use With (Application) Ideal for general purpose mixing