Please login to your online account to display your discounted pricing

Propellers for ServoDyne™ Electronic Mixers


Three-bladed propeller for general purpose mixing

Manufacturer: oakton instruments  0455240

 View more versions of this product

Catalog No. 13-200-282

  • / Each
 

Description & Specifications

Specifications

Bore Size (English) 0.31 in.
Bore Size (Metric) 0.78cm
Diameter (English) 1 in.
Diameter (Metric) 2.5cm
For Use With (Application) Ideal for general purpose mixing
For Use With (Equipment) ServoDyne™ electronic mixer
Type Three Bladed Propeller