Please login to your online account to display your discounted pricing

Thermo Scientific ProPac™ WAX-10 LC Columns


For exceptionally high resolution and efficiency when separating protein variants, use ProPac WAX-10 LC Columns.

Manufacturer: thermo scientific  063470

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. DX063470

  • / Each
 

Description & Specifications

Specifications

Column Format Guard Column
For Use With Standard Bore HPLC System
Column Type Ion Exchange
Particle Size 10µm
Max. Pressure 3000psi
Pore Size Non-porous
pH 2 to 12
Surface Area -
Temperature 60°C
Length (Metric) 50mm
Carbon Load -
Stationary Phase Tertiary amine
Column Type Ion Exchange
Packing Material Spherical, non-porous polymer
Type Guard Column
Diameter (Metric) 2mm
Technique Protein/Anion Exchange
USP Type N/A
Endcapped -

For exceptionally high resolution and efficiency anion-exchange separation of protein variants, use Thermo Scientific™ ProPac™ WAX-10 LC Columns. Based a nonporous 10µm core particle that provides pressure stability, ProPac columns can resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer prevents unwanted secondary interactions. The grafted anion-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

Maximizing Resolution

  • ProPac WAX-10 LC column is a weak anion-exchanger with a tertiary amine functional group.
  • Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semiprep work.
Superior Performance for protein analysis
  • Ideal for characterization and quality control assessment of closely-related protein variants
  • Unequaled high-resolution separations
  • High-efficiency peaks with excellent recovery
  • Higher capacity than other columns based on nonporous particles
  • Superior column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing