Please login to your online account to display your discounted pricing

Thermo Scientific™ ProPac™ SCX-10 LC Columns


Separate protein variants in difficult matrices using ProPac SCX-10 LC Columns, which provide exceptionally high resolution.

Manufacturer: thermo scientific™  SP5727

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. DXSP5727

  • / Pack of 3 Each
 

Description & Specifications

Specifications

Column Type Ion Exchange
Type Column Set (3 columns, 1 lot)
Carbon Load -
USP Type N/A
Endcapped -
Flow Rate 1mL/min.
Max. Pressure 3000psi
Mobile Phase Compatibility pH 2-12, 80% compatible with acetonitrile, acetone, methanol, compatible with nonionic and zwitterionic detergents, incompatible with cationic detergents
Packing Material Spherical, non-porous polymer
Particle Size 10µm
Temperature 60°C
Pore Size Non-porous
pH 2 to 12
Stationary Phase Sulfonate
Surface Area -
Length (Metric) 250mm
Technique Protein/Cation Exchange
Column Format Column Set (3 columns, 1 lot)
Diameter (Metric) 4mm

Separate proteins and their variants using Thermo Scientific™ ProPac™ SCX-10 LC Columns, which provide exceptionally high resolution. Based on stationary phases composed of 10µm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

  • Nonporous core particle results in high-efficiency peaks and high-resolution separations of protein variants
  • Hydrophilic layer prevents unwanted secondary interactions
  • Grafted cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity
  • Useful for characterization of related protein variants