Please login to your online account to display your discounted pricing

Thermo Scientific™ ProPac™ SCX-10 LC Columns


Separate protein variants in difficult matrices using ProPac SCX-10 LC Columns, which provide exceptionally high resolution.

Manufacturer: thermo scientific™  063462

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. DX063462

  • / Each
 

Description & Specifications

Specifications

Column Format Guard Column
Diameter (Metric) 2mm
For Use With Standard Bore HPLC System
Particle Size 10µm
Max. Pressure 3000psi
pH 2 to 12
Surface Area -
Temperature 60°C
Length (Metric) 50mm
Carbon Load -
Packing Material Spherical, non-porous polymer
Technique Protein/Cation Exchange
Column Type Ion Exchange
Pore Size Non-porous
Stationary Phase Sulfonate
Column Type Ion Exchange
Type Guard Column
USP Type N/A
Endcapped -

Separate proteins and their variants using Thermo Scientific™ ProPac™ SCX-10 LC Columns, which provide exceptionally high resolution. Based on stationary phases composed of 10µm nonporous polymeric beads, ProPac columns resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer grafted to the particle core eliminates unwanted secondary interactions. The cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

  • Nonporous core particle results in high-efficiency peaks and high-resolution separations of protein variants
  • Hydrophilic layer prevents unwanted secondary interactions
  • Grafted cation-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity
  • Useful for characterization of related protein variants