Please login to your online account to display your discounted pricing

Thermo Scientific™ ProPac™ SAX-10 LC Columns


Use ProPac™ SAX-10 LC Columns for exceptionally high resolution and efficiency when separating protein variants.

Manufacturer: thermo scientific™  063454

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. DX063454

  • / Each
 

Description & Specifications

Specifications

For Use With LC
Surface Area
Carbon Load
Mobile Phase Compatibility
Endcapped
Packing Material
USP Type
Stationary Phase Quaternary Ammonium
Column Format Guard Column
Diameter (Metric) 2mm
Column Type Ion Exchange
Particle Size 10µm
Length (Metric) 50mm
Technique Protein/Anion Exchange
Temperature 60°C
Max. Pressure 3000psi
pH 2 to 12
Column Type Ion Exchange
Pore Size Non-porous

Use Thermo Scientific™ ProPac™ SAX-10 LC Columns for exceptionally high resolution and efficiency when separating protein variants. Based on a nonporous 10µm core particle that provides pressure stability, ProPac columns can resolve isoforms that differ by a single charged residue. A thin, hydrophilic layer prevents unwanted secondary interactions. The grafted anion-exchange surface provides pH-based selectivity control and fast mass transfer for high-efficiency separation and moderate capacity.

Maximizing Resolution

  • ProPac SAX-10 LC column is a strong anion-exchanger with a quaternary amine functional group.
  • Column sizes range from 2mm I.D., for analytical work, up to 22mm I.D. for semiprep work.

Superior Performance for Protein Analysis
  • Ideal for characterization and quality control assessment of closely-related protein variants
  • Unequaled high-resolution separations
  • High-efficiency peaks with excellent recovery
  • Higher capacity than other columns based on nonporous particles
  • Superior column-to-column and lot-to-lot reproducibility eliminates column variability as a concern in stability and QA/QC testing