Please login to your online account to display your discounted pricing

Promega™ Extra Columns for Selected Wizard™ Plus Systems


Manufacturer: promega™  A7211

 View more versions of this product

Catalog No. PR-A7211

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Wizard™ Plus system
Height (English) 1 in.
Diameter (Metric) 1.3cm
Diameter (English) 0.5 in.
Height (Metric) 2.5cm
Product Type Column
Quantity 5mL