Please login to your online account to display your discounted pricing

Promega™ Extra Columns for Selected Wizard™ Plus Systems DFS Item


Manufacturer: promega™  A7421

 View more versions of this product

Catalog No. PR-A7421

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Height (Metric) 12.1cm
Diameter (English) 1.25 in.
Product Type Column
Height (English) 4.75 in.
For Use With (Equipment) Wizard™ Plus system
Diameter (Metric) 3.2cm
Quantity 50mL