missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Promega 10 × 10mm Plastic Cuvets
The GloMax-Multi Jr Single-Tube Multimode Reader is designed to provide the utmost flexibility. In addition to high performance, the GloMax-Multi Jr blends user-friendly operation and a small footprint with flexible purchasing options.
$224.13 - $360.00
Specifications
Capacity (Metric) | 3.5 mL |
---|---|
Type | Cuvette |
For Use With (Application) | Single tube multimode reader is designed to provide the utmost flexibility, in addition to high performance |
For Use With (Equipment) | GloMax™-Multi Jr singlet tube reader, QuantiFluor™ST and QuantiFluor™-P single tub |
Quantity | 100 Pack |
Description
- For Use With the GloMax(R)-Multi Jr Single-Tube Multimode Reader
- Instrument is discontinued
- Accessories (pending availability) and Service Agreement available until November 1, 2020
Specifications
3.5 mL | |
Single tube multimode reader is designed to provide the utmost flexibility, in addition to high performance | |
100 Pack |
Cuvette | |
GloMax™-Multi Jr singlet tube reader, QuantiFluor™ST and QuantiFluor™-P single tub |