missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Purell™ Professional Surface Disinfectant
PURELL™ Professional Surface Disinfectant is a one-step disinfectant and cleaner with a fresh citrus scent.
Supplier: GOJO Canada Inc 334506CAN00
Description
- One-step disinfectant and cleaner with a Fresh Citrus Scent
- Kills Norovirus and MRSA in 30 seconds
- Kills 99.9% of germs on surfaces, including the cold & flu virus
- No rinse required on food contact surfaces
- Proven effective across most hard and soft surfaces
- Awarded the U.S. EPA Design for the Environment certification (DfE)
Specifications
Citrus | |
Clear | |
Capped Bottle with Spray Trigger | |
119.13 mm | |
74.17 mm |
Non-sterile | |
U.S. EPA Design for the Environment | |
One-step disinfectant and cleaner | |
32 oz. |