missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Oakton™ Probes for Dual-Input J, K, T, E† Thermocouple Thermometer

Digi-Sense™ Surface Probes are designed to measure the temperature at the surface without penetrating the material

Manufacturer:  Oakton™ 850060

 View more versions of this product

Catalog No. 15-078-11



Description

Description

Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.

  • Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
  • Response Time: 1.25 seconds or greater
  • Each probe comes with color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request.

Warranty

6months

Specifications

Specifications

−418° to 1200°F
1200°F
−418°F
Hotplates, furnaces and molds
Glass, Nylon, PVC
Type T
−250° to 649°C
649°C
−250°C
Thermocouple thermometer
Type T Surface Probe
Documents