missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Prescored Clear Standards Ampules
Glass containers designed to be hermetically sealed, preserving purity and extending content shelf life
$875.53 - $875.53
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | Prescored Standard Ampule |
Color | Clear |
Certifications/Compliance | ASTM E438 Type I, Class A |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
01-215E
|
DWK Life Sciences
176759 |
7 mL |
Case of 25 Each for $875.53
|
|
|||||
Description
A gold band on the stem indicates that the ampule is pre-scored to facilitate snapping.
- Constructed of USP Type I clear and amber low-extractable borosilicate glass
- Methods of sterilization: autoclave, dry heat and EtO
- Prevents cross contamination
Standards packaging, environmental and diagnostic standards, lyophilization and cryogenic storage
Specifications
Borosilicate Glass | |
Prescored Standard Ampule | |
Clear | |
ASTM E438 Type I, Class A |