Please login to your online account to display your discounted pricing

Predicting Weather Poster


Predict tomorrow's weather.

Manufacturer: fisher science education  35-1345

 View more versions of this product

Catalog No. S01402

  • / Each
 

Description & Specifications

Specifications

Product Type Weather Predicting Poster
Width (Metric) 58.42cm
For Use With (Application) Learn how to read a weather map, recognize weather symbols and describe the characteristics of a weather system
Height (Metric) 88.9cm
Classification Science
Includes Illustrated teacher's guide
Material Paper
Width (English) 23 in.
Height (English) 35 in.