Please login to your online account to display your discounted pricing

Predicting Weather Poster

Predict tomorrow's weather.

$16.20 - $16.20

Specifications

Classification Science
For Use With (Application) Learn how to read a weather map, recognize weather symbols and describe the characteristics of a weather system
Height (English) 35 in.
Height (Metric) 88.9cm
Includes Illustrated teacher's guide
View More Specs
Includes:  Illustrated teacher's guide
Products
Catalog Number Mfr. No. Material Price Quantity    

S01402

 
fisher science education
35-1345
Paper Each for $16.20
Description & Specifications

Specifications

Classification Science
For Use With (Application) Learn how to read a weather map, recognize weather symbols and describe the characteristics of a weather system
Height (English) 35 in.
Height (Metric) 88.9cm
Includes Illustrated teacher's guide
Width (English) 23 in.
Width (Metric) 58.42cm

  • Learn to read a weather map, recognize weather symbols, and decode different types of weather maps
  • Describe the characteristics of a weather system, using the hurricane as a model
  • L x W: 35 x 23 in. (88.9 x 58.4cm)