Please login to your online account to display your discounted pricing

Thermo Scientific™ Precision™ Low Temperature BOD Refrigerated Incubator


Conduct applications that require low temperatures ranging from -10°C to +60°C with these incubators ideal for BOD and featuring microprocessor controls.

Manufacturer: thermo scientific™  3977

 View more versions of this product

 Disclaimers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 11-679-70

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Temperature Range (Metric) 5° to 70°C
Capacity (English) 30.0 cu. ft.
Capacity (Metric) 849.5L
Height (English) Exterior 93.5 in.
Height (Metric) Exterior 237.5cm
Voltage 120V
Hertz 60Hz
Amperage 17.9A
Door Style Glass
Insulation CFC-free, foamed polyurethane
Capacity 30.0 cu. ft., 849.5L
Dimensions (L x W x H) Exterior 31.5 x 36 x 93.5 in. (80 x 91.4 x 237.5cm)
Dimensions (D x W x H) Interior 30 x 30 x 72 in. (76.2 x 76.2 x 182.9cm)
Electrical Requirements 120V 60Hz 17.9A

Conduct applications that require temperatures ranging from -10° to +60°C with Thermo Scientific™ Precision™ Low Temperature BOD Refrigerated Incubators, available in 2 sizes and ideal for biochemical oxygen demand testing, bacterial research, seed germination, fish/insect breeding and much more. Features an efficient, dependable design with microprocessor controls and forced air circulation.

Temperature Uniformity

  • Microprocessor control with easy-to-read display shows actual temperature within 0.1°C
  • Push-button controls for temperature set point selection
  • Forced-air circulation delivers excellent temperature stability
  • CFC-free, foamed polyurethane insulation prevents heat loss
  • RTD temperature probe and protected set point mode prevent accidental temperature change
  • Door key lock protects samples from unauthorized access

Efficient Design

  • Easy-to-clean, corrosion-resistant construction
  • Compressor relay conserves energy

173L (6.1 cu. ft.) Unit

  • Economical undercounter design
  • High/low safety thermostat backups
  • Three cooling modes simplify operation: high precision with cooling; high precision without cooling; and frost-free with variable cooling
  • Four adjustable leveling feet for stable setup
  • 2A outlet easily supports apparatus inside the unit

566L (20 cu. ft.) Unit

  • Ideal for BOD applications and temperature settings at or below ambient
  • Holds over 300 BOD bottles (300mL)
  • Temperature set point selection with high- and low-temperature protection and simple calibration
  • Available with dual lamp fluorescent lighting for plant growth studies and day/night cycles, programmable lighting conditions
  • Safety relay and alarm LED alert to over/undertemperature conditions
  • Access port for independent sensors/connection of equipment inside unit
  • Cooling switch provides high temperature accuracy and saves energy at temperatures above ambient
  • RS-232 and recorder jacks for datalogging
  • Plant growth models available: PR505755L and PR505750L–with  Dual-lamp fluorescent lighting and programmable temperature and light cycles

849.5L (30.0 cu. ft.) Unit

  • Large volume for applications above ambient
  • Temperature range: 5° to 70°C
  • Hydraulic thermostat with analog temperature control
  • Choice of solid door or glass door for viewing of samples; no door lock
  • Easy-to-clean, corrosion- and chemical-resistant aluminum chamber
  • Requires hardwire installation by qualified electrician

Accessories

Accessories for Catalog Number: 1167970

Item Mfr. No. Item Description Price Per Unit Quantity  
19-019857
Ansell™ Crusader™ Flex Gloves
ansell™
4247410
Non-woven felt insulation and a full-length heat barrier designed for intermittent handling of objects up to 400°F. Ansell™ Crusader™ Flex Gloves can be used in industries such as food service, and glass and metal fabrication. Pair for $16.96
Case of 72 Pair for $1,135.44