Please login to your online account to display your discounted pricing

Thermo Scientific™ Precision Plant Growth Chambers


Implement uniform illumination with Thermo Scientific™ Precision Plant Growth Chambers. Designed for applications requiring precise temperature control and uniformity.

Manufacturer: thermo scientific™  PR505755L

 View more versions of this product

Catalog No. PR505755L

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Temperature Range (Metric) -10° to +50°C (light off)
+10° to +50°C (light on)
Includes Programmable temperature and light cycles: 7-day program with 2 light cycles per day
Dual-lamp fluorescent lighting
Shelves: 4 supplied/6 max
Temperature Range (Metric) -10° to +50°C (light off)
+10° to +50°C (light on)
Lighting Included
Plug Type NEMA 5-15P
Model Plant growth unit with light
Description Plant Growth Chamber
Dimensions (D x W x H) Interior 20 x 26.5 x 57 in. (50.8 x 67.3 x 144.8cm)
Dimensions (L x W x H) Exterior 31 x 34 x 77 in. (78.7 x 86.4 x 195.6cm)
Capacity 17.8 cu. ft. (504L)
Amperage 6.8A
Insulation CFC-free, foamed polyurethane
Hertz 60Hz
Electrical Requirements 120V 60Hz (6.8A), NEMA 5-15P plug
Capacity (English) 17.8 cu. ft.
Capacity (Metric) 504L
Voltage 120V
Warranty 1 year (parts and labor)
Certifications/Compliance cCSAus
Capacity (Metric) 504L
Amperage 6.8A
Door Style Solid

Utilize Thermo Scientific™ Precision™ Plant Growth Chambers with dual-lamp fluorescent lighting for uniform illumination—offering programmable temperature settings which enable users to take control of light cycles which allow for a 7-day program with 2 light cycles per day. Thermo Scientific Precision Plant Growth Chambers are best used for seed germination and plant growth applications.

  • Programmable temperature and light cycles: 7-day program with 2 light cycles per day
  • Dual-lamp fluorescent lighting provides 342-foot candles (3678 Lux) for uniform illumination
  • Long life light, rated for 24,000 hours
  • Warranty: 1 year (parts and labor)
  • Certifications: 120V unit is cCSAus listed