missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Precision Plant Growth Chambers

Implement uniform illumination with Thermo Scientific™ Precision Plant Growth Chambers. Designed for applications requiring precise temperature control and uniformity.

Specifications

Capacity 17.8 cu. ft. (504L)
Insulation CFC-free, foamed polyurethane
Dimensions (L x W x H) Exterior 31 x 34 x 77 in. (78.7 x 86.4 x 195.6cm)
Dimensions (D x W x H) Interior 20 x 26.5 x 57 in. (50.8 x 67.3 x 144.8cm)
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Model Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Model Price Quantity  
PR505755L Thermo Scientific™
PR505755L
120V 60Hz (6.8A), NEMA 5-15P plug N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Utilize Thermo Scientific™ Precision™ Plant Growth Chambers with dual-lamp fluorescent lighting for uniform illumination—offering programmable temperature settings which enable users to take control of light cycles which allow for a 7-day program with 2 light cycles per day. Thermo Scientific Precision Plant Growth Chambers are best used for seed germination and plant growth applications.

  • Programmable temperature and light cycles: 7-day program with 2 light cycles per day
  • Dual-lamp fluorescent lighting provides 342-foot candles (3678 Lux) for uniform illumination
  • Long life light, rated for 24,000 hours
  • Warranty: 1 year (parts and labor)
  • Certifications: 120V unit is cCSAus listed

Warranty

1 year parts and labor

Description & Specifications

Specifications

17.8 cu. ft. (504L)
CFC-free, foamed polyurethane
31 x 34 x 77 in. (78.7 x 86.4 x 195.6cm)
20 x 26.5 x 57 in. (50.8 x 67.3 x 144.8cm)