Please login to your online account to display your discounted pricing

American Educational Products Precision Lenses


Lenses with precision-ground edges for optics experiments.

Manufacturer: american educational products  3603

 View more versions of this product

Catalog No. S42413

  • / Each
  • / Pack of 10 Each
 

Description & Specifications

Specifications

Product Type Double concave lens
Diameter (English) 1.5 in.
Diameter (Metric) 3.8cm
For Use With (Application) Optics experiments
Length (English) Focal 5.9 in.
Length (Metric) Focal 15cm
Quantity Each
Style Precision ground edge