Please login to your online account to display your discounted pricing

American Educational Products Precision Lenses


Lenses with precision-ground edges for optics experiments.

Manufacturer: american educational products  3501

 View more versions of this product

Catalog No. S42401

  • / Each
  • / Pack of 10 Each
 

Description & Specifications

Specifications

Product Type Double convex lens
Length (English) Focal 2 in.
Diameter (English) 1.5 in.
Diameter (Metric) 3.8cm
Style Precision ground edge
For Use With (Application) Optics experiments
Length (Metric) Focal 5cm
Quantity Each