Please login to your online account to display your discounted pricing

American Educational Products Precision Lenses


Lenses with precision-ground edges for optics experiments.

Manufacturer: american educational products  3534

 View more versions of this product

Catalog No. S42416

  • / Each
  • / Pack of 10 Each
 

Description & Specifications

Specifications

Product Type Double concave lens
Diameter (English) 2 in.
Diameter (Metric) 5cm
For Use With (Application) Optics experiments
Length (English) Focal 7.9 in.
Length (Metric) Focal 20cm
Quantity Each
Style Precision ground edge