Please login to your online account to display your discounted pricing

Thermo Scientific™ Precision™ General Purpose Baths


Support a wide range of applications with general purpose water baths, designed to maintain temperature from ambient to 100°C. High-performance baths range from 2L to 28L.

Manufacturer: thermo scientific™  TSGP02

 View more versions of this product

Catalog No. TSGP02

  • / Each
 

Description & Specifications

Specifications

Temperature Uniformity ±0.2 °C
Bath Volume 2L (0.5 GAL)
Electrical Requirements Global Voltage 100-115V/200-230V, 50/60Hz
Cabinet Material Epoxy Powder Coated Cold Rolled Steel
Dimensions (L x W x H) Exterior 9.1 x 7.8 x 9.2 in. (230 x 199 x 233mm)
Chamber Material 304 Stainless Steel
Heating Capacity 200W
Temperature Stability ±0.1 °C
Temperature Range (Metric) Amb. to 90°C
Amperage 1.5-1.8 / 0.7-0.9 (120V/230V)
Controller Type Digital
Includes Clear Polycarbonate Gable Cover, Diffuser Tray, and Rubber Duck
Certifications/Compliance UL, CE
Temperature Presets 4
Model Precision GP 02
Description 2L General Purpose Water Bath
Display Monochrome LCD

Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.

  • Free up valuable bench space with smaller footprint, compared to previous models
  • Advanced microprocessor controller is designed for extended functionality 
  • Protect your work with audible alarms
  • Conveniently save commonly used settings with four temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models

Accessories

Accessories for Catalog Number: TSGP02

Item Mfr. No. Item Description Price Per Unit Quantity  
102391
Thermo Scientific™ Hand Pump and Drain Kit for Precision™ Water Baths
thermo scientific™
102391
Drain your Thermo Scientific™ Precision™ water bath with a hand pump or drain kit. Each for $123.40
GPSSL02
Thermo Scientific™ Covers for Precision™ Water Baths
thermo scientific™
GPSSL02
These Thermo Scientific™ Covers are for use with Precision Dubnoff and Shallow-Form Shaking Water Baths. Each for $401.70