missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Precision™ General Purpose Baths PROMO

Thermo Scientific Precision™ General Purpose Baths are designed to maintain water temperature from ambient to 100°C

$1,796.49 - $6,604.46

Specifications

Material Epoxy Powder-coated Steel
Certifications/Compliance UL, CE
Controller Type Digital
Display Monochrome LCD
Temperature Stability ±0.1°C
View More Specs

Products 5
Catalog Number Mfr. No. Capacity (Metric) Includes Description Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Includes Description Price Quantity  
TSGP15DPMO5 View Documents Thermo Scientific™
TSGP15DPMO5
5 and 10 L 12 liters of Thermal beads 5L and 10L Dual Purpose Water Bath Each for $6,604.46
 
TSGP20PMO5 View Documents Thermo Scientific™
TSGP20PMO5
20 L 16 Liters of Thermal beads 20L General Purpose Water Bath Each for $2,620.29
 
TSGP10PMO5 View Documents Thermo Scientific™
TSGP10PMO5
10 L 8 liters of Thermal beads 10L General Purpose Water Bath Each for $2,450.04
 
TSGP05PMO5 View Documents Thermo Scientific™
TSGP05PMO5
5 L 4 Liters of Thermal beads 5L General Purpose Water Bath Each for $1,796.49
 
TSGP02PMO5 View Documents Thermo Scientific™
TSGP02PMO5
2 L 4 Liters of Thermal beads 2L General Purpose Water Bath Each for $1,891.12
 
Description

Description

  • Free up valuable bench space with smaller footprint, compared to previous models
  • Advanced microprocessor controller is designed for extended functionality
  • Protect your work with audible alarms
  • Conveniently save commonly used settings with four temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
  • Warranty varies by country, please contact us for details
Specifications

Specifications

Epoxy Powder-coated Steel
Digital
±0.1°C
4
UL, CE
Monochrome LCD
±0.2°C