missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SW Sustainability Solutions PowerForm PF-95BK Black 5.6 mil Sustainable Nitrile Exam Gloves
Protect hands—and the environment—with a sustainable single-use glove that combines performance, durability and tactile sensitivity for critical tasks.
$177.78 - $177.78
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D6319-19, ASTM F1671-13, ASTM F739-12 |
---|---|
Certifications/Compliance (Europe) | EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 |
Applications | Industrial, Laboratory |
AQL | 1.5 |
Color | Black |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17441080
|
SW Sustainability Solutions
N716882 |
Small |
N/A
|
|
|||||
17441081
|
SW Sustainability Solutions
N716883 |
Medium |
N/A
|
|
|||||
17441015
|
SW Sustainability Solutions
N716884 |
Large |
N/A
|
|
|||||
17441016
|
SW Sustainability Solutions
N716885 |
X-Large |
N/A
|
|
|||||
Description
- EcoTek Sustainable Technology
- Fully textured for wet and dry grip
- Touch-screen compatible
- Silicone-free for critical environments
- Optimal thickness for durability and tactile sensitivity
- Tear-resistant beaded cuff eases donning
- 1.5 AQL exceeds laboratory standards
Specifications
FDA 21 CFR 177.2600, ASTM D6319-19, ASTM F1671-13, ASTM F739-12 | |
Industrial, Laboratory | |
Black | |
Fully Textured | |
0.14 mm | |
Nitrile | |
0.13 mm | |
Nitrile Gloves | |
0.13 mm |
EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 | |
1.5 | |
Single-use | |
5.6 mil | |
Yes | |
5 mil | |
Powder Free | |
5 mil | |
PF-90BK |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.