Please login to your online account to display your discounted pricing

Potassium Hydroxide, 0.2N, Ricca Chemical

Chemical Identifiers

Chemical Name or Material Potassium Hydroxide
View More Specs
Products
Catalog Number Mfr. No. Packaging Quantity Price Quantity    

6210-1

  SDS
ricca chemical company
RI62101
Plastic 4L CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

6210-32

 
ricca chemical company
RI621032
Plastic 1L CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

6210-5

 
ricca chemical company
RI62105
Cubitainer 20L CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Quantity 4L
Chemical Name or Material Potassium Hydroxide
Concentration or Composition (by Analyte or Components) 0.200N (N/5)
Packaging Plastic