missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Potassium Dichromate, 0.250 N (N/4), 0.04167 M (M/24), Ricca Chemical
APHA/ASTM/EPA for COD Testing
$141.31 - $504.00
Specifications
Volume (Metric) | 500 mL |
---|---|
Packaging | Plastic |
Quantity | 500 mL |
Test Method | APHA/ASTM/EPA for Chemical Oxygen Demand (COD) |
Type | Potassium Dichromate |
Catalog Number | Mfr. No. | Quantity | Packaging | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Packaging | Price | Quantity | ||||
6070-16
|
Ricca Chemical Company
607016 |
500 mL | Plastic |
Each for $141.31
|
|
||||
6070-32
|
Ricca Chemical Company
607032 |
1 L | Plastic |
Each for $245.03
|
|
||||
6070-1
|
Ricca Chemical Company
60701 |
4 L | Plastic |
Each for $504.00
|
|
||||
Specifications
500 mL | |
500 mL | |
Potassium Dichromate |
Plastic | |
APHA/ASTM/EPA for Chemical Oxygen Demand (COD) |