Please login to your online account to display your discounted pricing

Portable Steam Sterilizers


Work with any effective heat source.

Manufacturer: fisher scientific  WIA25XEMW

 View more versions of this product

Catalog No. S50395M

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outside 12.75 in.
Diameter (Metric) Outside 32.4cm
For Use With (Application) Small amount Water
Height (English) 1.25 in.
Height (Metric) 3cm
Electrical Requirements 110V 50/60Hz
Pressure 17 to 19psi
Hertz 50/60Hz
Voltage 110V