missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Porifera Sponges

Become familiar with the least-developed organism of the animal kingdom.

Manufacturer:  Fisher Scientific 11212211

 View more versions of this product

Catalog No. S1221S




Description

Description

Grantia, 1/4 to 3/4 in. (Scypha)

  • A small sponge characterized by its vase or urn shape
  • Has one large excurrent pore called an osculum, located at the upper end of the body
  • Larger sizes have become scarce recently; however, smaller-size specimens are readily available
  • In alcohol

Commercial sponge, 5 to 6 in.
  • Portions of this dry sponge provide an excellent “hands-on” specimen
  • Many pores penetrate the sponge and are readily apparent
  • Dry

Freshwater sponge
  • Spongilla, a Rhagon-type sponge that is a common inhabitant of clean ponds, lakes, streams and rivers
  • In alcohol

Complete Study Set
  • Set contains one each of Grantia, Spongilla and a commercial sponge
  • Each sponge comes in a labeled jar

Specifications

Specifications

5 to 6 in.
Jar
Commercial Sponge
12.7 to 15.2cm
Formaldehyde
10 Pack
Documents