Please login to your online account to display your discounted pricing

American Educational Products Porcelain Spot Plates


Useful for microchemistry applications.

Manufacturer: american educational products  C162

 View more versions of this product

Catalog No. S337241

  • / Each
  • / Pack of 10 Each
 

Description & Specifications

Specifications

Product Type Spot Plate
Length (English) 4.52 in.
Width (Metric) 90mm
Dimensions (L x W) 4.52 x 3.54 in. (115 x 90mm)
For Use With (Application) Microchemistry applications
Length (Metric) 115mm
No. of Wells 12
Thickness 11mm
Width (English) 3.54 in.
Color White
Material Porcelain