Please login to your online account to display your discounted pricing

American Educational Products Porcelain Spot Plates


Useful for microchemistry applications.

Manufacturer: american educational products  C161

 View more versions of this product

Catalog No. S337221

  • / Each
  • / Pack of 10 Each
 

Description & Specifications

Specifications

Product Type Spot Plate
Length (Metric) 85mm
Width (English) 2.21 in.
Width (Metric) 54mm
Dimensions (L x W) 3.346 x 2.21 in. (85 x 54mm)
For Use With (Application) Microchemistry applications
Length (English) 3.346 in.
No. of Wells 6
Thickness 11mm
Color White
Material Porcelain