missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polyurethane Tractor Sit-Stand Stool Chrome - Medium Bench Height with Chrome Foot Ring and Chrome Casters in Polyurethane

Fisherbrand™ Poly Tractor Sit-Stand Stools in Chrome are height adjustable for 36 in. work surfaces & features ergonomic adjustments, foot ring & self-braking casters. Self-skinning polyurethane is chemical, soil & puncture resistant, easily cleaned, & features breathable holes for added comfort.

$874.33 - $1526.72

Specifications

Adjustable Yes
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
With Armrest No
With Casters Yes
View More Specs

Products 3
Catalog Number Mfr. No. Color Adjustable (Height) With Backrest Footrest Price Quantity  
Catalog Number Mfr. No. Color Adjustable (Height) With Backrest Footrest Price Quantity  
14-000-791
View Documents Promotion Details
Fisherbrand™
91T827CFBLCCAB
Blue 20 to 28 in. No Yes
Each for $874.33
 
15000756
View Documents Promotion Details
N/A Gray 20 to 28 in. No Yes
Each for $911.90
 
15000510
View Documents Promotion Details
N/A Gray 17.75 to 23 in. Yes No
Each for $1,526.72
 
Description

Description

  • Adjustable from 20-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
136 kg
Yes
300 lb.
No
Polyurethane
SDS
missing translation for 'documents'

missing translation for 'documents'