missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ PTFE Syringe Filter, 0.2μm, 50mm

Non-sterile syringe filter with a 0.2μm pore size hydrophobic PTFE membrane. PTFE Syringe Filter, 0.2μm, 50mm comes in a pack of 10.

Manufacturer:  MilliporeSigma™ SLFG55010

Catalog No. SLFG55010



Description

Description

  • Ideal for in-line sterilization of gases and venting sterile containers
  • Can also be used for sterilizing or clarifying organic solutions
  • Bi-directional in flow
  • Stepped hose barb with female luer slip interior/1/8 in. NPTM
Specifications

Specifications

4000mL
0.2μm
ISO 14001: 2004
50mm
< 0.1mL
1/8 in. NPTM
10/Pk.
Polytetrafluoroethylene
Non-sterile
Natural
19.6cm2
Stepped hose barb with female luer slip interior
4.1bar (60psi)
121°C
SDS
Documents
Promotions

Promotions